Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.750 In x6 In L
Mfr # WWG-CLP-235
Zoro # G2692995
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-235
- Zoro # G2692995
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 5 49/64 in |
Fastener Length | 6 in |
Overall Length | 6" |
Length | 6 in |
Shank Length | 6 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 15/16 in |
Pin Diameter | 3/4 in |
Maximum Usable Length | 5 49/64 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 5 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010240116)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50850)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 (WWG-CLP-219)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x5/8 L, PK25 (WWG-CLP-242)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- Itw Bee Leitzke Clevis Pins