Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.625 x3 In L, PK5
Mfr # WWG-CLP-232
Zoro # G0641322
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-232
- Zoro # G0641322
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 2 33/64 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Shank Length | 3 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 5/8 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 33/64 in |
Head Diameter | 13/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Round Handle, 1-1/2"x8", Chain (HPL-1500-8000R)
- FLEX-STRUT Washer, Flat, Square, 1/2" Hole (FS-5003-1/2 E/G)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK (9121293)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.7200)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x4 In L, PK5 (WWG-CLP-234)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 3/4 L, PK25 (WWG-CLP-246)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN7445824)
- Itw Bee Leitzke Clevis Pins