Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.625 x2 1/2 L, PK5
Mfr # WWG-CLP-231
Zoro # G1113472
original price:
$13.04
5% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-231
- Zoro # G1113472
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 2 17/64 in |
Fastener Length | 2 1/2 in |
Length | 2 1/2 in |
Overall Length | 2-1/2" |
Pin Diameter | 5/8 in |
Maximum Usable Length | 2 17/64 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.166 in |
Shank Length | 2 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 14 mm Shaft Dia, 50 PK (M36000.014.0001)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK (67101)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.062.0225)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x3 In L, PK5 (WWG-CLP-232)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x2 1/4 L, PK25 (WWG-CLP-254)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x4 In L, PK5 (WWG-CLP-234)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0200)
- Itw Bee Leitzke Clevis Pins