Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.500x2 1/4 L, PK10
Mfr # WWG-CLP-222
Zoro # G3369843
product price: $14.75
/pk 10, $1.48/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-222
- Zoro # G3369843
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Length | 2 1/4 in |
Maximum Hole Size | 0.166 in |
Shank Length | 2 1/4 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 2 1/64 in |
Pin Diameter | 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.060.0035)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 3/4 L, PK10 (WWG-CLP-220)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x4 In L, PK10 (WWG-CLP-212)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- Itw Bee Leitzke Clevis Pins