Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.500 x4 In L, PK10
Mfr # WWG-CLP-226
Zoro # G0480742
original price:
$23.39
9% off
new price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-226
- Zoro # G0480742
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Overall Length | 4" |
Length | 4 in |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 3 49/64 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 5/8 in |
Shank Length | 4 in |
Pin Diameter | 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSDS)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (1032TBCR)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1411.06X16)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x2 3/4 L, PK10 (WWG-CLP-262)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/4 L, PK10 (WWG-CLP-222)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 (WWG-CLP-219)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x3 1/2 L, PK10 (WWG-CLP-261)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- Itw Bee Leitzke Clevis Pins