Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.375x1 1/2 L, PK25
Mfr # WWG-CLP-202
Zoro # G1631357
original price:
$14.79
34% off
new price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-202
- Zoro # G1631357
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 17/64 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Shank Length | 1 1/2 in |
Head Diameter | 33/64 in |
Maximum Usable Length | 1 17/64 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (7413SD2-PWR)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated (N221-242)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x2 1/4 L, PK25 (WWG-CLP-254)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x2 In L, PK25 (WWG-CLP-205)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-264)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/4 L (WWG-CLP-275)
- G.L. HUYETT Clevis Pin, Zinc, 0.250x2 In L, PK10 (WWG-CLPUZ-006)
- Itw Bee Leitzke Clevis Pins