Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.375 x4 In L, PK10
Mfr # WWG-CLP-212
Zoro # G1995506
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-212
- Zoro # G1995506
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Maximum Hole Size | 0.166 in |
Pin Diameter | 3/8 in |
Head Diameter | 1/2 in |
Maximum Usable Length | 3 49/64 in |
Minimum Hole Size | 0.151 in |
Shank Length | 4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.050.0475)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK (ZSCRW-153)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 1320 PK (4NEP9)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x1 In L, PK25 (WWG-CLP-197)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 1/2 L, PK10 (WWG-CLP-207)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/4 L, PK10 (WWG-CLP-222)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x4 In L, PK5 (WWG-CLP-234)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- HHIP 0.196" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0196)
- Itw Bee Leitzke Clevis Pins