Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.312x2 1/2 L, PK25
Mfr # WWG-CLP-192
Zoro # G2016016
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-192
- Zoro # G2016016
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 9/32 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length | 2 1/2 in |
Maximum Usable Length | 2 9/32 in |
Pin Diameter | 5/16 in |
Maximum Hole Size | 0.15 in |
Shank Length | 2 1/2 in |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 9/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Plain Finish (U20200.025.3600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.013.0037)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5 (WWG-BPS-229)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x2 3/4 L, PK25 (WWG-CLP-250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312 x1 In L, PK25 (WWG-CLP-183)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x2 In L, PK10 (WWG-CLP-221)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x3 In, PK5 (WWG-CLPZ-112)
- Itw Bee Leitzke Clevis Pins