Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.250x1 7/8 L, PK25
Mfr # WWG-CLP-170
Zoro # G1810304
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-170
- Zoro # G1810304
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 47/64 in |
Fastener Length | 1 7/8 in |
Overall Length | 1-7/8" |
Length | 1 7/8 in |
Maximum Usable Length | 1 47/64 in |
Minimum Hole Size | 0.088 in |
Shank Length | 1 7/8 in |
Pin Diameter | 1/4 in |
Head Diameter | 3/8 in |
Maximum Hole Size | 0.103 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 47/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 7/8 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M55010.030.0025)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.300.0120)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 1/4 L, PK25 (WWG-CLP-166)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x2 In L, PK10 (WWG-CLP-221)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 L, PK10 (WWG-CLP-256)
- HHIP 0.174" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0174)
- Itw Bee Leitzke Clevis Pins