Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.250x1 1/4 L, PK25
Mfr # WWG-CLP-166
Zoro # G2591452
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-166
- Zoro # G2591452
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 7/64 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length | 1 1/4 in |
Head Diameter | 3/8 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Shank Length | 1 1/4 in |
Maximum Usable Length | 1 7/64 in |
Pin Diameter | 1/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (11608PK)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (319-6-PK10)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (31C75KBC)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 7/8 L, PK25 (WWG-CLP-170)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 (WWG-CLP-178)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 1/2 L (WWG-CLP-282)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x7/8 L, PK25 (WWG-CLP-244)
- Itw Bee Leitzke Clevis Pins