Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.250 x 7/8 L, PK25
Mfr # WWG-CLP-163
Zoro # G0419544
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-163
- Zoro # G0419544
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 47/64 in |
Fastener Length | 7/8 in |
Overall Length | 7/8" |
Length | 7/8 in |
Minimum Hole Size | 0.088 in |
Head Diameter | 3/8 in |
Maximum Usable Length | 47/64 in |
Pin Diameter | 1/4 in |
Maximum Hole Size | 0.103 in |
Shank Length | 7/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 47/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN TEKSC PH FH 10-24X1 (560661)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 PK (SH-98SS)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 1/2 L, PK25 (WWG-CLP-168)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 3/4 L, PK25 (WWG-CLP-169)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 (WWG-CLP-178)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x3 In L, PK10 (WWG-CLP-224)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- HERITAGE Clevis Pin, 1" x 9", LCS PL (CLP-1000-9000)
- Itw Bee Leitzke Clevis Pins