Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.187 x3 In L, PK25
Mfr # WWG-CLP-159
Zoro # G1872157
original price:
$11.00
24% off
new price: $8.35
/pk 25, $0.33/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-159
- Zoro # G1872157
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 2 55/64 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Head Diameter | 5/16 in |
Maximum Usable Length | 2 55/64 in |
Shank Length | 3 in |
Pin Diameter | 3/16 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 2 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass (TH-M30-SV-PK100)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Steel, 25 PK (ALS4T-420-165B)
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/8 SOCKET SET SCREW (A0510100024)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 3/4 L, PK10 (WWG-CLP-258)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-264)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- HHIP 0.379" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0379)
- Itw Bee Leitzke Clevis Pins