Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, 1018, 0.187 x2 In L, PK25
Mfr # WWG-CLP-158
Zoro # G0522182
product price: $6.45
/pk 25, $0.26/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-158
- Zoro # G0522182
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 55/64 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Head Diameter | 5/16 in |
Minimum Hole Size | 0.088 in |
Maximum Usable Length | 1 55/64 in |
Maximum Hole Size | 0.103 in |
Shank Length | 2 in |
Pin Diameter | 3/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- SUBURBAN BOLT AND SUPPLY Wing Nut, M6, Steel, Zinc Plated (A442006000WZ)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1528)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38408)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x3/4 L, PK25 (WWG-CLP-243)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x5/8 L, PK25 (WWG-CLP-242)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/2 L, PK25 (WWG-CLP-202)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP061)
- Itw Bee Leitzke Clevis Pins