Shop All Wire Rope Lanyards
Itw Bee Leitzke
2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK
Mfr # WWG-TS1-046-12N-T
Zoro # G2891025
product price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Loops and Tab
- Material Galvanized Steel
- Finish Nylon
- Pin Dia. 3/64 in
- Product Type Lanyards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-TS1-046-12N-T
- Zoro # G2891025
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/64 in |
Length | 12 in |
Details
Item | Lanyard |
Type | 2 Loops and Tab |
Material | Galvanized Steel |
Finish | Nylon |
Product Type | Lanyards |
Description
Lanyards, 2 Loops and Tab, Galvanized Steel, Nylon Finish, Pin Dia. 3/64 in, Length 12 in, Fits Shaft Dia. -, Meets/Exceeds -, PK 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.019.0075)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.075.0250)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-6000N-T)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-12N)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18N)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-18NT)
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-6000N)
- ITW BEE LEITZKE 2 Loops Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12N)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- Itw Bee Leitzke Wire Rope Lanyards