Shop All Concrete Anchor Screws
Itw
Backer-On Concrete Screw, Flat, 1 5/8 in L, Steel Climacoat, 75 PK
Mfr # 23416
Zoro # G1757652
product price: $39.99
/pk 75, $0.53/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Compatible Material Concrete
- Overall Length 1 5/8 in
- Sub-Brand Backer-On
- Material Steel
- Finish Climacoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 23416
- Zoro # G1757652
- UPC # 92097234161
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Overall Length | 1 5/8 in |
Screw Size | #9 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Backer-On |
Material | Steel |
Finish | Climacoat |
Head Type | Flat |
Drive Type | Square |
System of Measurement | Inch |
Description
Zinc-plated steel construction Corrosion resistant finish Rolled gimlet drive is easy to start in dense board No pre-drilling necessary Patented/serrated for lower installation torque #2 square drive reduces cam-out Rib design under .375 ultrathin wafer h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-B)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ITW SAMMYS Concrete Screw, 3/16" Dia., Round, 1 1/2 in L, Stainless Steel (31810)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated, 225 PK (28550)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Galvanized, 50 PK (PFM1461280)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK (14114HS)
- Itw Anchor Screws