Shop All Pipe Insulation Jackets
Itw
9-5/8" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26515
Zoro # G8641796
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 9 5/8 in
- Insulation Jacket Material Aluminum
- For Use On Insulated Elbows
- Insulation Nominal I.D. 9-5/8"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 26515
- Zoro # G8641796
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 9" |
For Maximum Outside Diameter | 9 5/8 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 9 5/8 in |
Insulation Jacket Material | Aluminum |
For Use On | Insulated Elbows |
Insulation Nominal I.D. | 9-5/8" |
Pipe Insulation Item | Pipe Fitting Insulation |
Material | Aluminum |
Standards | ASTM E84, C1729 and C1371 |
For Fitting Type | 90 Degrees Elbow |
Insulation Color | Silver |
For Fitting Shape | 90 Degrees Elbow |
For Tube O.D. | 9-5/8" |
For Location | Outdoor |
Includes Insulation Insert | No |
For Product Type | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 9 5/8 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Shower Strainer Mesh Ss (DP80C)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (429003)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 4""HUB SCH40 (PVC005011200)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- Itw Pipe Insulation Jackets