Shop All Pipe Insulation Jackets
Itw
8-5/8" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26470
Zoro # G8641787
original price:
$42.95
19% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 8 5/8 in
- For Fitting Type 90 Degrees Elbow
- For Tube O.D. 8-5/8"
- For Iron Pipe Size 8"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 26470
- Zoro # G8641787
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 8" |
For Maximum Outside Diameter | 8 5/8 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 8 5/8 in |
For Fitting Type | 90 Degrees Elbow |
For Tube O.D. | 8-5/8" |
Material | Aluminum |
Insulation Jacket Material | Aluminum |
For Fitting Shape | 90 Degrees Elbow |
For Use On | Insulated Elbows |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Color | Silver |
Insulation Nominal I.D. | 8-5/8" |
Standards | ASTM E84, C1729 and C1371 |
For Product Type | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Location | Outdoor |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 8 5/8 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- EZ-FLO EASTMAN WATER HEATER PAN 26""BLK (60083)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- JOHNS MANVILLE 8-1/2" x 48" L PVC Insulated Pipe Jacket (36680)
- Itw Pipe Insulation Jackets