Shop All Pipe Insulation Jackets
Itw
7-5/8" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26445
Zoro # G8641771
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 7 5/8 in
- Insulation Color Silver
- Standards ASTM E84, C1729 and C1371
- For Iron Pipe Size 7"
- For Use On Insulated Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 26445
- Zoro # G8641771
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 7" |
For Maximum Outside Diameter | 7 5/8 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 7 5/8 in |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Color | Silver |
Standards | ASTM E84, C1729 and C1371 |
For Use On | Insulated Elbows |
For Fitting Shape | 90 Degrees Elbow |
Insulation Nominal I.D. | 7-5/8" |
For Fitting Type | 90 Degrees Elbow |
Material | Aluminum |
Insulation Jacket Material | Aluminum |
For Tube O.D. | 7-5/8" |
For Product Type | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Location | Outdoor |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 7 5/8 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- PFISTER Pfister Handle 529Yp Tb (940-116Y)
- ARMACELL 7/8" Idx3/4" Lapseal Armaflex Pipe Insul. 120/Ctn (BST07834)
- DELTA CHR Atmos Vac Breaker (U4900-PK)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- Itw Pipe & Tubing Insulation