Shop All Pipe Insulation Jackets
Itw
7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation
Mfr # 25845
Zoro # G8641832
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 7 5/8 in
- Insulation Nominal I.D. 7-5/8"
- For Tube O.D. 7-5/8"
- For Fitting Shape 45 Degrees Elbow
- For Fitting Type 45 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 25845
- Zoro # G8641832
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 7" |
For Maximum Outside Diameter | 7 5/8 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 7 5/8 in |
Insulation Nominal I.D. | 7-5/8" |
Pipe Insulation Item | Pipe Fitting Insulation |
For Tube O.D. | 7-5/8" |
For Fitting Shape | 45 Degrees Elbow |
For Fitting Type | 45 Degrees Elbow |
Insulation Color | Silver |
For Use On | Insulated Elbows |
Material | Aluminum |
Standards | ASTM E84, C1729 and C1371 |
Insulation Jacket Material | Aluminum |
For Location | Outdoor |
Includes Insulation Insert | No |
Includes Vapor Barrier | Yes |
For Product Type | 45 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 45 Degrees Elbow, For Maximum Outside Diameter 7 5/8 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/EPDM, FPT x FPT (BFAS1005TES)
- ACORN CONTROLS Clear PE Tubing, 1/4" O.D. x 10 Ft. (2160-010-199)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- Itw Pipe Insulation Jackets