Shop All Vent and Duct Insulation
Itw
4 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 648250
Zoro # G8641631
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 4 in
- Temp. Range -297 Degrees F to 297 Degrees F
- Material Polyisocyanurate
- Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 648250
- Zoro # G8641631
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Density | 2 lb/cu ft |
Thickness | 4 in |
Temp. Range | -297 Degrees F to 297 Degrees F |
Material | Polyisocyanurate |
Color | Light Yellow |
Item | High Temperature Insulation |
Approx. R Value | 21.1 |
Strength | High |
Facing | Plain |
Moisture Absorption | .02 Perms |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Water Vapor Permeability | 0.02 perm |
Facing Material | Unfaced |
R Value | 21.1 |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 21.1, Thickness 4 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- SELKIRK 3" Gas Vent Tee (103100)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- CARRIER Direct Drive Blower Motor (11002015000782)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (558000)
- Itw Heating Ducting & Venting