Shop All Vent and Duct Insulation
Itw
3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 647101
Zoro # G8641726
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 3 in
- Moisture Absorption .02 Perms
- Width 24 in
- Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 647101
- Zoro # G8641726
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Density | 2 lb/cu ft |
Thickness | 3 in |
Moisture Absorption | .02 Perms |
Item | High Temperature Insulation |
Color | Light Yellow |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Facing | ASJ |
Approx. R Value | 15.8 |
Strength | High |
Material | Polyisocyanurate |
Temp. Range | -297 Degrees F to 297 Degrees F |
Foam Cell Type | Closed |
R Value | 15.8 |
Facing Material | ASJ Facing |
Water Vapor Permeability | 0.02 perm |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material ASJ Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 15.8, Thickness 3 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- YORK Neoprene O-Ring (028-12961-002)
- TITUS CONTROLS 24 in. x24 in. CeilingDiffuser, 10 in. Neck (OMNI-10)
- SIEMENS Combustion Actuator (SQM48.497B9)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- JAYDEE FIFLEXMESH 9-1/2" x 150' EIFS Mesh, 4.5oz, White, 9.5"X150ft, White (EF-95150)
- ADVANCED FOIL SYSTEMS Advanced Foil Systems-Aluma-Foil Super Plus Radiant Barrier, 14.5-Inches x 413.2-Linear Feet (500 Square Feet), silver (BAFSP-145500)
- Itw Vent and Duct Insulation