Shop All Pipe Insulation Jackets
Itw
3" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26330
Zoro # G9482295
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 3 in
- Material Aluminum
- Insulation Color Silver
- Insulation Nominal I.D. 3"
- For Iron Pipe Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 26330
- Zoro # G9482295
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 2-1/2" |
For Maximum Outside Diameter | 3 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 3 in |
Material | Aluminum |
Insulation Color | Silver |
Insulation Nominal I.D. | 3" |
Insulation Jacket Material | Aluminum |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM E84, C1729 and C1371 |
For Use On | Insulated Elbows |
For Fitting Shape | 90 Degrees Elbow |
For Tube O.D. | 3" |
For Fitting Type | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
For Location | Outdoor |
For Product Type | 90 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 3 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Prefilters for US31 and Standard RO Water Filter Systems 6PK (F6CTO)
- PARKER Push-to-Connect Union, 1/4 in Tube Size, PVDF, Silver (362PW-4)
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 300 (1LBZ4)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B20)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- ITW Fitting Insulation, Elbow, 4-1/2 In. ID (25825)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- Itw Pipe Insulation Jackets