Shop All Thermocouples Assemblies
Itw
26IN 3/8IN THERMOCOUPLE
Mfr # R5T185H68R283-026-00-18-T
Zoro # G706157074
original price:
$221.24
24% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Probe Length 26 in
- Probe OD 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # R5T185H68R283-026-00-18-T
- Zoro # G706157074
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 26 in |
Details
Probe OD | 0.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EH01)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- RCI Capacitive Sensing Touchplate (910TC)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- ROSEMOUNT Connection Head (00079-0325-0002)
- DAIKIN Temp Sensor Assy (349982403)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- Itw Temperature Sensors