Shop All Thermocouples Assemblies
Itw
24IN 3/8IN THERMOCOUPLE
Mfr # R5T285H68R383-024-00-18-T
Zoro # G506157076
original price:
$148.50
23% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 24 in
- Probe OD 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # R5T285H68R383-024-00-18-T
- Zoro # G506157076
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Details
Probe OD | 0.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C10TD)
- DWYER INSTRUMENTS Type J Thermocouple, Stainless Steel, Overbraid Extension, 0 Deg Bend, 6 Spade Terminal (122095-19)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- TEMPCO RTD Probe, 100 Ohm, Length 18 In, 1112 F (RTD00603)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- Itw Temperature Sensors