Shop All Pipe Insulation Jackets
Itw
11-3/4" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26530
Zoro # G8641814
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 11 3/4 in
- For Use On Insulated Elbows
- Insulation Nominal I.D. 11-3/4"
- For Iron Pipe Size 11"
- Insulation Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 26530
- Zoro # G8641814
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 11" |
For Maximum Outside Diameter | 11 3/4 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 11 3/4 in |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Insulated Elbows |
Insulation Nominal I.D. | 11-3/4" |
Insulation Color | Silver |
Insulation Jacket Material | Aluminum |
Material | Aluminum |
Standards | ASTM E84, C1729 and C1371 |
For Fitting Type | 90 Degrees Elbow |
For Tube O.D. | 11-3/4" |
For Fitting Shape | 90 Degrees Elbow |
Includes Vapor Barrier | Yes |
For Location | Outdoor |
For Product Type | 90 Degrees Elbow |
Includes Insulation Insert | No |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 11 3/4 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In (ML-233E 3)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, NEMA Rating: 4/4X (S201GF02N5HJ2)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ITW Fitting Insulation, Elbow, 4-1/2 In. ID (25825)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ITW Fitting Insulation, Elbow, 5-1/2 In. ID (25835)
- Itw Pipe Insulation Jackets