Shop All Pipe Insulation Jackets
Itw
10-3/4" Aluminum Elbow Pipe Fitting Insulation
Mfr # 26520
Zoro # G8641805
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Max. O.D. 10 3/4 in
- For Fitting Shape 90 Degrees Elbow
- For Iron Pipe Size 10"
- For Tube O.D. 10-3/4"
- Insulation Nominal I.D. 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw
- MFR # 26520
- Zoro # G8641805
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
For Iron Pipe Size | 10" |
For Maximum Outside Diameter | 10 3/4 in |
Details
Item | Pipe Insulation Jacketing |
Fits Max. O.D. | 10 3/4 in |
For Fitting Shape | 90 Degrees Elbow |
For Tube O.D. | 10-3/4" |
Insulation Nominal I.D. | 10-3/4" |
For Fitting Type | 90 Degrees Elbow |
Standards | ASTM E84, C1729 and C1371 |
Material | Aluminum |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Insulated Elbows |
Insulation Color | Silver |
Insulation Jacket Material | Aluminum |
For Location | Outdoor |
Includes Insulation Insert | No |
Includes Vapor Barrier | Yes |
For Product Type | 90 Degrees Elbow |
Description
Pipe Insulation Jacketing, For Product Type 90 Degrees Elbow, For Maximum Outside Diameter 10 3/4 in, Color Silver, Jacket Material Aluminum Jacket, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Overall Length Not Applicable, Standards ASTM E84, C1371, C1729, Installation Method Tacks, Includes Vapor Barrier Yes, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- KOHLER Ridgewood Elongated Toilet Seat (4694-96)
- MOEN Standard Valve Trim (TL470)
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In., FNPT (148 1/4)
- ITW 7-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25845)
- ITW Fitting Insulation, 45 Elbow, 4 In. ID (25820)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- ITW 9-5/8" Aluminum Elbow Pipe Fitting Insulation (26515)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- Itw Pipe Insulation Jackets