Shop All Vent and Duct Insulation
Itw
1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2#
Mfr # 543795
Zoro # G8641692
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 1 in
- Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96
- Length 48 in
- Strength High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 543795
- Zoro # G8641692
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Density | 2 lb/cu ft |
Thickness | 1 in |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Strength | High |
Item | High Temperature Insulation |
Moisture Absorption | .02 Perms |
Temp. Range | -297 Degrees F to 297 Degrees F |
Color | Light Yellow |
Approx. R Value | 5.3 |
Material | Polyisocyanurate |
Facing | ASJ |
Foam Cell Type | Closed |
Water Vapor Permeability | 0.02 perm |
R Value | 5.3 |
Facing Material | ASJ Facing |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material ASJ Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 5.3, Thickness 1 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- IO HVAC CONTROLS Heating Thermostat, 70 deg. (IO-TS70)
- MODINE Limit Switch (5H0730570001)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684707)
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40320)
- Itw Heating Ducting & Venting