Shop All Vent and Duct Insulation
Itw
1 1/2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation
Mfr # 566154
Zoro # G8641656
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 1 1/2 in
- Facing FSK
- Approx. R Value 7.9
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 566154
- Zoro # G8641656
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Density | 2 lb/cu ft |
Thickness | 1 1/2 in |
Facing | FSK |
Approx. R Value | 7.9 |
Material | Polyisocyanurate |
Moisture Absorption | .02 Perms |
Temp. Range | -297 Degrees F to 297 Degrees F |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Color | Light Yellow |
Strength | High |
Item | High Temperature Insulation |
R Value | 7.9 |
Facing Material | FSK Facing |
Water Vapor Permeability | 0.02 perm |
Foam Cell Type | Closed |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 7.9, Thickness 1 1/2 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- SUNCOURT 10" Fully Adjustable Motorized Airflow Control Damper (ZC210)
- YORK Switch, 115 deg. to 145 deg. F, Auto Reset (S1-025-35381-000)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- JAYDEE FIFLEXMESH 9-1/2" x 150' EIFS Mesh, 4.5oz, White, 9.5"X150ft, White (EF-95150)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- Itw Heating Ducting & Venting