Shop All Vent and Duct Insulation
Itw
1 1/2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation
Mfr # 47245
Zoro # G8641604
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 2 lb/cu ft
- Thickness 1 1/2 in
- Facing Plain
- Temp. Range -297 Degrees F to 297 Degrees F
- Strength High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw
- MFR # 47245
- Zoro # G8641604
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Density | 2 lb/cu ft |
Thickness | 1 1/2 in |
Item | High Temperature Insulation |
Facing | Plain |
Temp. Range | -297 Degrees F to 297 Degrees F |
Strength | High |
Approx. R Value | 7.9 |
Moisture Absorption | .02 Perms |
Color | Light Yellow |
Material | Polyisocyanurate |
Standards | ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96 |
Facing Material | Unfaced |
R Value | 7.9 |
Foam Cell Type | Closed |
Water Vapor Permeability | 0.02 perm |
Description
High Temperature Insulation, Density 2 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color Yellow, Insulation Material PIR Foam, Maximum Operating Temperature 297 Degrees F, Minimum Operating Temperature -297 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 7.9, Thickness 1 1/2 in, Standards ASTM D1622, C518, D2126 Dimensional Stability, E84 at 1 in, E96, Water Vapor Permeability 0.02 perm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- DECOR GRATES Floor Register, 5.5 X 15.5, Antique Brass, Brass (SPH414-A)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (554993)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (648883)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684707)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- Itw Heating Ventilation