Shop All Pressure Switches
Itt
NeoDyn Adjustable 50300Psi 125250VAc Pressure Switch
Mfr # 100P44C6NR
Zoro # G307145784
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 50 PSI
- Voltage (AC) 125 V-AC, 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt
- MFR # 100P44C6NR
- Zoro # G307145784
- Country of Origin Unknown
- Category Pressure Switches
Details
Pressure | 50 PSI |
Voltage (AC) | 125 V-AC, 250 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- ITT Neo-Dyn Adjustable 3-30Psi 125/250V-Ac Pressure Switch (132P4S185)
- ITT NeoDyn 75InH2O 125250VAc Pressure Switch (164P4S92)
- ITT NeoDyn 20Psi 125250VAc Pressure Switch (115P4S2957)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- SOURCE 1 Switch , Pressure, Air, 0.67 Iwc On Fall, spno (S1-02435978000)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H00MHB025000#-NSR)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2E)
- Itt Pressure Switches