Shop All Valve Parts
Itt
Diaphragm 1" EPDM
Mfr # NIT-25-RX-E-1-S
Zoro # G6471316
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Valves
- Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt
- MFR # NIT-25-RX-E-1-S
- Zoro # G6471316
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Diaphragm |
Application | Valves |
Body Material | EPDM |
Description
Diaphragm 1" EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- PLASTIC TRENDS PLUG THREADED 4"" PVC (P1154)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1/2In, 4 1/8InL (HDPZ-50)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- ITT Diaphragm Valve Repair Kit 1In Valve Parts And Accessory (43303)
- GEA Seal Set Kit For Valves (221-511.42)
- HONEYWELL Am100C-Upex-1Lf Aquamix Lead (AM100C-UPE)
- STONEL Quartz 10-40V-Dc Valve Position Indicator (ISQ2KC1R)
- ASCO Valve Rebuild Kit, With Instructions (304392)
- ALFA LAVAL O-Ring Buna Actuator (10CPLO-3-73-1A-U)
- Itt Valves