Shop All Plug & Connector Accessories
Itt Cannon
TRI GASKET FLG 16 BULK100
Mfr # 1929000566
Zoro # G907174405
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +221 (-55 to +105)
- Specification UL 94 V-0
- Shell Color Black
- Connector Type Circular
- Shell Material Black Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 1929000566
- Zoro # G907174405
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Specification | UL 94 V-0 |
Shell Color | Black |
Connector Type | Circular |
Shell Material | Black Nylon |
Shielding | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- EATON WIRING DEVICES Plug 3Wire Armored Yel 15A (2867-BOX)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- Itt Cannon Plug & Connector Accessories