Shop All Cable Connectors
Itt Cannon
SZ 16 SKT 1816 AWG F80
Mfr # CT1616SG
Zoro # G207171289
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- Specification MIL-DTL-5015 Type
- Crimp Wire Gauge 18,16
- Contact Material Copper Alloy
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CT1616SG
- Zoro # G207171289
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 16 |
Details
Contact Style | Socket |
Specification | MIL-DTL-5015 Type |
Crimp Wire Gauge | 18,16 |
Contact Material | Copper Alloy |
Contact Plating | Gold |
Contact Mating Life | 100 |
Termination Method | Crimp |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FW2)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- TURCK Connector (B 4151-0/16/DNET/C1232)
- IFM Wireable M12 connector (EVC811)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- AUDIOVOX 2Wy Coax Cable Splitter (VH47R)
- IFM Wireable M12 connector (E12261)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- Itt Cannon Cord Grips