Shop All Pin & Sleeve Connectors
Itt Cannon
KPTC 6C 620 PIN RECP
Mfr # KPTC7E106PDMBF42
Zoro # G107173796
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating 50 microinches Gold Plate
- Contact Material Copper Alloy
- Operating Voltage DC 850
- Insert Arrangement 45205
- No. of Contacts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPTC7E106PDMBF42
- Zoro # G107173796
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Contact Plating | 50 microinches Gold Plate |
Contact Material | Copper Alloy |
Operating Voltage DC | 850 |
Insert Arrangement | 45205 |
No. of Contacts | 6 |
Connector Style | Receptacle |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Shell Plating | Olive Drab Cadmium |
Insert Material | Neoprene |
Contact Mating Life | 500 |
Amperage Rating | 13A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Color | Olive Drab |
Contact Style | Pin |
Shell Material | Aluminum Alloy |
Mounting Type | Jam Nut - Front Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gang, Carbon Steel (3243085)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- Itt Cannon Pin & Sleeve Connectors