Shop All Pin & Sleeve Connectors
Itt Cannon
KPTC 2C 220 PIN PLUG
Mfr # KPTC6E82PD
Zoro # G007173636
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Insert Arrangement 45140
- No. of Contacts 2
- Shell Plating Olive Drab Cadmium
- Operating Voltage AC V RMS Max 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPTC6E82PD
- Zoro # G007173636
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#20 |
Details
Amperage Rating | 13A |
Insert Arrangement | 45140 |
No. of Contacts | 2 |
Shell Plating | Olive Drab Cadmium |
Operating Voltage AC V RMS Max | 600 |
Service Rating | I |
Insert Material | Neoprene |
Shell Color | Olive Drab |
Operating Voltage DC | 850 |
Contact Style | Pin |
Connector Style | Plug |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Material | Aluminum Alloy |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS43BH1)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- Itt Cannon Pin & Sleeve Devices