Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 6C 620 PIN RECP
Mfr # KPT1U106P
Zoro # G107173772
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Mating Life 500
- Contact Material Copper Alloy
- No. of Contacts 6
- Amperage Rating 13A
- Insert Arrangement 45205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT1U106P
- Zoro # G107173772
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
No. of Contacts | 6 |
Amperage Rating | 13A |
Insert Arrangement | 45205 |
Insert Material | Neoprene |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Color | Olive Drab |
Contact Style | Pin |
Connector Style | Receptacle |
Mounting Type | Cable |
Shell Material | Aluminum Alloy |
Operating Voltage DC | 850 |
Shell Plating | Olive Drab Cadmium |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- PANASONIC Switch, 2-Function, White, 120V (FV-WCSW21-W)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- Itt Cannon Pin & Sleeve Connectors