Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 6C 620 PIN RECP
Mfr # KPT07E106PF16
Zoro # G907173989
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Shell Color Olive Drab
- No. of Contacts 6
- Amperage Rating 13A
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT07E106PF16
- Zoro # G907173989
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Connector Style | Receptacle |
Shell Color | Olive Drab |
No. of Contacts | 6 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Mounting Type | Jam Nut - Front Mount |
Shell Material | Aluminum Alloy |
Contact Mating Life | 500 |
Operating Voltage DC | 850 |
Shell Plating | Olive Drab Cadmium |
Contact Material | Copper Alloy |
Insert Arrangement | 45205 |
Operating Voltage AC V RMS Max | 600 |
Service Rating | I |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 4/0,100 ft. (202109-100)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- Itt Cannon Pin & Sleeve Connectors