Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 6C 620 PIN RECP
Mfr # KPT01F106PF85
Zoro # G607173876
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Service Rating I
- Connector Style Receptacle
- Insert Material Neoprene
- Operating Voltage DC 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT01F106PF85
- Zoro # G607173876
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Amperage Rating | 13A |
Service Rating | I |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage DC | 850 |
Contact Material | Copper Alloy |
Shell Color | Olive Drab |
Contact Mating Life | 500 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Plating | Olive Drab Cadmium |
Mounting Type | Cable |
Insert Arrangement | 45205 |
Contact Style | Pin |
No. of Contacts | 6 |
Shell Material | Aluminum Alloy |
Operating Voltage AC V RMS Max | 600 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- Itt Cannon Pin & Sleeve Connectors