Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 6C 620 PIN PLUG
Mfr # KPT05106PA206
Zoro # G907173224
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 6#20
- Operating Voltage AC V RMS Max 600
- Shell Plating Black Zinc Cobalt
- No. of Contacts 6
- Insert Arrangement 45205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT05106PA206
- Zoro # G907173224
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Operating Voltage AC V RMS Max | 600 |
Shell Plating | Black Zinc Cobalt |
No. of Contacts | 6 |
Insert Arrangement | 45205 |
Contact Material | Copper Alloy |
Insert Material | Neoprene |
Contact Mating Life | 500 |
Mounting Type | Cable |
Service Rating | I |
Operating Voltage DC | 850 |
Shell Color | Black |
Shell Material | Aluminum Alloy |
Contact Style | Pin |
Amperage Rating | 13A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- Itt Cannon Pin & Sleeve Devices