Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN RECP
Mfr # KPT02E2255PYA206
Zoro # G307173978
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Mating Life 500
- No. of Contacts 41
- Contact Size 27#20, 14#16
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E2255PYA206
- Zoro # G307173978
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Details
Contact Mating Life | 500 |
No. of Contacts | 41 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Receptacle |
Shell Material | Aluminum Alloy |
Contact Material | Copper Alloy |
Operating Voltage AC V RMS Max | 600 |
Shell Plating | Black Zinc Cobalt |
Shell Color | Black |
Operating Voltage DC | 850 |
Amperage Rating | 13A |
Mounting Type | Box - Front Mount - Thru Holes |
Service Rating | I |
Insert Arrangement | 22-41 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- Itt Cannon Pin & Sleeve Devices