Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN RECP
Mfr # KPT02E2255PXA206
Zoro # G107174014
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Style Pin
- Shell Material Aluminum Alloy
- Operating Voltage AC V RMS Max 600
- Insert Arrangement 22-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E2255PXA206
- Zoro # G107174014
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Details
Insert Material | Neoprene |
Contact Style | Pin |
Shell Material | Aluminum Alloy |
Operating Voltage AC V RMS Max | 600 |
Insert Arrangement | 22-41 |
Operating Voltage DC | 850 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Mounting Type | Box - Front Mount - Thru Holes |
Amperage Rating | 13A |
Contact Material | Copper Alloy |
Service Rating | I |
Connector Style | Receptacle |
Shell Plating | Black Zinc Cobalt |
Shell Color | Black |
No. of Contacts | 41 |
Contact Mating Life | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Polarized 1 outlets Outlet Adapter (00274-000)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 4.2A (R-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A (LC1DT25B7)
- RACO Set Screw EMT Coupling, Steel (2154)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Itt Cannon Pin & Sleeve Devices