Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN RECP
Mfr # KPT02E2255PWA206
Zoro # G507173945
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 27#20, 14#16
- Shell Plating Black Zinc Cobalt
- Amperage Rating 13A
- Contact Material Copper Alloy
- No. of Contacts 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E2255PWA206
- Zoro # G507173945
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Details
Shell Plating | Black Zinc Cobalt |
Amperage Rating | 13A |
Contact Material | Copper Alloy |
No. of Contacts | 41 |
Contact Style | Pin |
Shell Material | Aluminum Alloy |
Contact Mating Life | 500 |
Mounting Type | Box - Front Mount - Thru Holes |
Insert Material | Neoprene |
Insert Arrangement | 22-41 |
Connector Style | Receptacle |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage AC V RMS Max | 600 |
Operating Voltage DC | 850 |
Service Rating | I |
Shell Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- Itt Cannon Pin & Sleeve Connectors