Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN PLUG
Mfr # KPT06F2255PA206F42
Zoro # G507173426
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 27#20, 14#16
- No. of Contacts 41
- Service Rating I
- Shell Color Black
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT06F2255PA206F42
- Zoro # G507173426
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Details
No. of Contacts | 41 |
Service Rating | I |
Shell Color | Black |
Insert Material | Neoprene |
Mounting Type | Cable |
Connector Style | Plug |
Contact Style | Pin |
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Insert Arrangement | 22-41 |
Shell Plating | Black Zinc Cobalt |
Operating Voltage DC | 850 |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Material | Aluminum Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Clear (HS367-S50-CLEAR)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- Itt Cannon Pin & Sleeve Devices