Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN PLUG
Mfr # KPT06E2255PA206F42
Zoro # G907173439
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 41
- Specification MIL-DTL-26482
- Insert Material Neoprene
- Shell Color Black
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # KPT06E2255PA206F42
- Zoro # G907173439
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- DECORA Switch W/Walplt Sp15A Wh (C28-05671-02W)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- Itt Cannon Pin & Sleeve Connectors