Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 55C 5520 PIN PLUG
Mfr # KPT052255PWA71
Zoro # G007173223
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 850
- Contact Material Copper Alloy
- Insert Material Neoprene
- Mounting Type Cable
- Service Rating I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT052255PWA71
- Zoro # G007173223
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 27#20, 14#16 |
Details
Operating Voltage DC | 850 |
Contact Material | Copper Alloy |
Insert Material | Neoprene |
Mounting Type | Cable |
Service Rating | I |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Color | Black |
No. of Contacts | 41 |
Shell Plating | Black Zinc Cobalt |
Connector Style | Plug |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 600 |
Shell Material | Aluminum Alloy |
Contact Mating Life | 500 |
Amperage Rating | 13A |
Insert Arrangement | 22-41 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- Itt Cannon Pin & Sleeve Devices