Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 2C 220 PIN RECP
Mfr # KPT02E82PF16
Zoro # G707173882
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- No. of Contacts 2
- Operating Voltage DC 850
- Insert Arrangement 45140
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E82PF16
- Zoro # G707173882
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#20 |
Details
Shell Color | Olive Drab |
No. of Contacts | 2 |
Operating Voltage DC | 850 |
Insert Arrangement | 45140 |
Insert Material | Neoprene |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Shell Material | Aluminum Alloy |
Connector Style | Receptacle |
Mounting Type | Box - Front Mount - Thru Holes |
Contact Material | Copper Alloy |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Plating | Olive Drab Cadmium |
Contact Mating Life | 500 |
Contact Style | Pin |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/2NC (XALK84W3BG)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Itt Cannon Pin & Sleeve Connectors