Shop All Circular Connectors
Itt Cannon
KPT 26C 2620 PIN RECP
Mfr # KPT02E1626PEXA206
Zoro # G907572522
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box - Front Mount - Thru Holes
- No. of Contacts 26
- Contact Material Copper Alloy
- Insert Arrangement 16-26
- Contact Plating 50 microinches Gold Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E1626PEXA206
- Zoro # G907572522
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 26#20 |
Details
Mounting Type | Box - Front Mount - Thru Holes |
No. of Contacts | 26 |
Contact Material | Copper Alloy |
Insert Arrangement | 16-26 |
Contact Plating | 50 microinches Gold Plate |
Operating Voltage AC V RMS Max | 600 |
Insert Material | Neoprene |
Service Rating | I |
Contact Style | Pin |
Shell Color | Black |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Amperage Rating | 13A |
Shell Material | Aluminum Alloy |
Connector Style | Receptacle |
Operating Voltage DC | 850 |
Contact Mating Life | 500 |
Shell Plating | Black Zinc Cobalt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ITT CANNON NEPTUNE STD PLUG, 25PK (1929920006)
- ITT CANNON ER 22C 1816 412 PIN PLUG (CA3106E2811P)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06A106PDZ)
- ITT CANNON KPT 4C 420 PIN PLUG (MS3116F84P)
- AMPHENOL ER 7C 7#12 PIN PLUG (AIT6L2015PS)
- Itt Cannon Circular Connectors