Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 21C 2116 PIN RECP
Mfr # KPT02E2221PA206F0
Zoro # G107173710
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box - Front Mount - Thru Holes
- Shell Material Aluminum Alloy
- Insert Material Neoprene
- Shell Plating Black Zinc Cobalt
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT02E2221PA206F0
- Zoro # G107173710
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 21#16 |
Details
Mounting Type | Box - Front Mount - Thru Holes |
Shell Material | Aluminum Alloy |
Insert Material | Neoprene |
Shell Plating | Black Zinc Cobalt |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 1000 |
Amperage Rating | 13A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Insert Arrangement | 22-21 |
Shell Color | Black |
No. of Contacts | 21 |
Operating Voltage DC | 1275 |
Service Rating | II |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, 8,000 W Rated, 10,000 W Surge, 120/240V AC (100416)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Itt Cannon Pin & Sleeve Devices