Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 19C 1920 SKT PLUG
Mfr # KPT06A1419SF97
Zoro # G307163948
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Copper Alloy
- Operating Voltage DC 850
- Service Rating I
- Contact Mating Life 500
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT06A1419SF97
- Zoro # G307163948
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 18#20 |
Details
Contact Material | Copper Alloy |
Operating Voltage DC | 850 |
Service Rating | I |
Contact Mating Life | 500 |
Shell Material | Aluminum Alloy |
Connector Style | Plug |
Insert Material | Neoprene |
Shell Plating | Olive Drab Cadmium |
No. of Contacts | 18 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Mounting Type | Cable |
Insert Arrangement | 14-18 |
Contact Style | Socket |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- Itt Cannon Pin & Sleeve Devices