Shop All Pin & Sleeve Connectors
Itt Cannon
KPT 15C 1420 116 SKT PLUG
Mfr # KPT06A1415SF97
Zoro # G207164007
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Olive Drab Cadmium
- Operating Voltage AC V RMS Max 600
- Contact Size 14#20, 1#16
- No. of Contacts 15
- Service Rating I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # KPT06A1415SF97
- Zoro # G207164007
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#20, 1#16 |
Details
Shell Plating | Olive Drab Cadmium |
Operating Voltage AC V RMS Max | 600 |
No. of Contacts | 15 |
Service Rating | I |
Amperage Rating | 13A & 22A |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Connector Style | Plug |
Contact Material | Copper Alloy |
Insert Arrangement | 14-15 |
Shell Color | Olive Drab |
Insert Material | Neoprene |
Contact Mating Life | 500 |
Mounting Type | Cable |
Operating Voltage DC | 850 |
Shell Material | Aluminum Alloy |
Contact Style | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (GDB-5A)
- MOELLER 120V-AC 35A AMP 10HP AC CONTACTOR (DIL0M/11)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- Itt Cannon Pin & Sleeve Connectors